Panduit NKF6S Horizontal Faceplate

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    NKF6S
  • Rexel Part Number:

    537303
  • UPC:

    074983666904

Single gang, stainless steel, vertical faceplate with labels. Accepts up to six NetKey® Modules, Stainless Steel.

$ 10.70 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # NKF6S

Rexel Part # 537303

UPC 074983666904

UNSPSC 43223301

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch