Kichler 18049 LED Lamp, PAR20, 7W, 120V, WFL25

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    18049
  • Rexel Part Number:

    600898
  • UPC:

    78392739917

LED Lamp, 7 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 400, Color Temperature: 3000K, Beam Angle: Wide Flood 25 Degree

$ 33.59 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 18049

Rexel Part # 600898

UPC 78392739917

UNSPSC 39112102

Base Medium Screw (E26)

Color Temperature 3000 (Warm White)

Lumens 400

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 7

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch