Hoffman CCAP3323 Panel, Fits 330x230mm Enclosur

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CCAP3323
  • Rexel Part Number:

    82796
  • UPC:

    783510669003

Swing-Out Panel Kit, Size/dims: Fits 330x230mm or larger Aluminum Type 4x Enclosure Panels, Material/finish: Steel/zinc

$ 65.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CCAP3323

Rexel Part # 82796

UPC 783510669003

UNSPSC 39121103

Material Steel

Product Height 13 in

Product Width 9.1 in

Type Swing Out Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch