Hoffman ANADFK Swing-Out Panel Kit, NEMA 4/12, 12" x 12", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ANADFK
  • Rexel Part Number:

    5775
  • UPC:

    783510248901

Swing-Out Panel Kit, Size/Dims: Fits 12" x 12" or Larger Type 4, 12 & 13 Enclosures, Material/Finish: Steel/Zinc

$ 105.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ANADFK

Rexel Part # 5775

UPC 783510248901

UNSPSC 39121321

IP/NEMA Rating 4

Material Steel

Product Height 12 in

Product Width 12 in

Type Swing Out Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch