Hoffman UU5040SP Panel, Swing-Out, 24.61" x 20.20", Nema 4X, Steel, For Use with Hoffman ULTRX Fiberglass Enclosures

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    UU5040SP
  • Rexel Part Number:

    218856
  • UPC:

    783510337407

Panel, Swing-Out, Size: 17 Inch x 13 Inch, Fits Enclosure Size: 24.61 Inch x 20.20 Inch, Nema 4X, Steel, For Use with Hoffman ULTRX Fiberglass Enclosures

$ 254.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # UU5040SP

Rexel Part # 218856

UPC 783510337407

UNSPSC 39121321

IP/NEMA Rating 4X

Material Steel

Product Height 17 in

Product Width 13 in

Type Swing Out Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch