Hoffman UU6050SP Panel, Swing-Out, Size: 21" x 17", Nema 4X, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    UU6050SP
  • Rexel Part Number:

    262005
  • UPC:

    783510347703

Panel, Swing-Out, Size: 21 Inch x 17 Inch, Fits Enclosure Size: 24.61 Inch x 20.20 Inch, Nema 4X, Steel, For Use with Hoffman ULTRX Fiberglass Enclosures

$ 264.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # UU6050SP

Rexel Part # 262005

UPC 783510347703

UNSPSC 39121321

IP/NEMA Rating 4X

Material Steel

Product Height 21 in

Product Width 17 in

Type Swing-Out Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch