Bizline R3PKOS125 Three-Piece Knockout Seal, 1-1/4", Steel

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R3PKOS125
  • Rexel Part Number:

    44288
  • UPC:

    70559120104

Three-Piece Knockout Seal, 1-1/4 Inch, Bolt-On, Steel

$ 2.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R3PKOS125

Rexel Part # 44288

UPC 70559120104

UNSPSC 31160000

Diameter 1 1/4 in

Material Steel

Size 1 1/4 in

Type K.O. Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch