Hubbell-Raco 1040 Three-Piece Knockout Seal, 3-1/2", Steel

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    1040
  • Rexel Part Number:

    46120
  • UPC:

    05016901040

Three-Piece Knockout Seal, 3-1/2 Inch, Bolt-On, Steel

$ 2,294.97 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 1040

Rexel Part # 46120

UPC 05016901040

UNSPSC 39121321

Diameter 3 1/2 in

Material Steel

Size 3 1/2 in

Type K.O. Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch