Bizline MBSKOS50 Knockout Seal, Three-Piece, Size: 1/2", Steel/Zinc

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    MBSKOS50
  • Rexel Part Number:

    520921
  • UPC:

    70559130060

Knockout Seal, Three-Piece, Size: 1/2 Inch, Material/Finish: Steel/Zinc

$ 0.33 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # MBSKOS50

Rexel Part # 520921

UPC 70559130060

UNSPSC 31160000

Diameter 1/2 in

Material Steel

Type KO Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch