Bizline MBSKOS75 Knockout Seal, Three-Piece, Size: 3/4", Steel/Zinc

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    MBSKOS75
  • Rexel Part Number:

    520924
  • UPC:

    70559130061

Knockout Seal, Three-Piece, Size: 3/4 Inch, Material/Finish: Steel/Zinc

$ 0.46 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # MBSKOS75

Rexel Part # 520924

UPC 70559130061

UNSPSC 31160000

Diameter 3/4 in

Material Steel

Type KO Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch