OZ Gedney KO-200S Knockout Seal, Snap" Steel, 2"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    KO-200S
  • Rexel Part Number:

    206290
  • UPC:

    783126319057

EGS KO-200S Type Ko Knockout Plug, Size: 2 In, Steel, Finish: Zinc Plated,2-11/16 In Diameter, For Closing Unused Opening Or Knockout In Sheet Metal Box,enclosure Or Cabinet

$ 4.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # KO-200S

Rexel Part # 206290

UPC 783126319057

UNSPSC 20121301

Diameter 2 in

Material Steel

Type K.O. Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch