Brady 142274 Yellow Indoor/Outdoor HandiMark Tape

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    142274
  • Rexel Part Number:

    280331
  • UPC:

    754473192389

Indoor/Outdoor Handimark Tape, Dimensions: 2" x 50', Color: Yellow.

$ 117.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # 142274

Rexel Part # 280331

UPC 754473192389

UNSPSC 31201525

Color Yellow

Length 50 ft

Material Polyolefin

Product Width 2 in

Type Label

Place your Will Call order by clicking the cart button next to the appropriate Branch