Brady B30C-2250-595-BL Indoor/Outdoor Vinyl Tape, 2.25" x 100', Blue

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    B30C-2250-595-BL
  • Rexel Part Number:

    378761
  • UPC:

    754473182991

Durable, low-shrink vinyl with our most aggressive adhesive. Indoor/outdoor. Conforms to irregular, curved, rough and highly textured surfaces (painted cinder blocks, uneven wood, textured plastics, paper-jacketed pipes, powder-coated surfaces). Adheres to "difficult" low-surface energy items (PVC piping, blow-molded equipment cases, ABS plastics, recycled plastics). B30C-2250-595-BL 2.250" x 100' WHITE ON BLUE

$ 160.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # B30C-2250-595-BL

Rexel Part # 378761

UPC 754473182991

UNSPSC 31201525

Color White

Length 100 ft

Material Vinyl

Product Width 2.250 in

Type Label

Place your Will Call order by clicking the cart button next to the appropriate Branch