Brady M71C-2000-595-WT 2 In X 50 Ft. (50.8 Mm X 15.24 M)

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    M71C-2000-595-WT
  • Rexel Part Number:

    294888
  • UPC:

    754473198633

Indoor/Outdoor Vinyl Tape, adheres well to pipes, walls, equipment, windows & most clean, dry surfaces. Conforms well to irregular, curved or rough surfaces, stands up to grease, oil & most industrial chemicals. Dimensions: 2" X 50', Color: White

$ 117.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # M71C-2000-595-WT

Rexel Part # 294888

UPC 754473198633

UNSPSC 31201525

Color White

Length 50 ft

Material Vinyl

Product Width 2 in

Type Label

Place your Will Call order by clicking the cart button next to the appropriate Branch