Brady MC-1500-595-WT-BK Label Maker Cartridge, 25', Black on White

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    MC-1500-595-WT-BK
  • Rexel Part Number:

    414716
  • UPC:

    75447314657

Label Maker Cartridge, Length: 25 feet, Color: Black on White, Compatible With: BMP51 and BMP53 Printers

$ 72.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # MC-1500-595-WT-BK

Rexel Part # 414716

UPC 75447314657

UNSPSC 31201525

Color White

Length 25 ft

Material Vinyl

Product Width 1 1/2 in

Type Cartridge

Place your Will Call order by clicking the cart button next to the appropriate Branch