Cooper B-Line 34A-09-18-144 Cable Tray, Ladder Type, Aluminum, 9" Rung Spacing, 18" Wide, 12' Long

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    34A-09-18-144
  • Rexel Part Number:

    297958
  • UPC:

    78101119502

Series 34 Cable Tray, Ladder Type, Aluminum, 9" Rung Spacing, 18" Wide, 12' Long

$ 288.54 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty FT

Multiple 12

Mfr / Brand Cooper B-Line

Mfr Part # 34A-09-18-144

Rexel Part # 297958

UPC 78101119502

UNSPSC 39131705

Color Metallic

Length 12 ft

Material Aluminum

Product Width 18 in

Type Cable Tray

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch