Thomas & Betts AH4-6-12-L09-144H Ladder Type Cable Tray, Straight, 6" High, 12" Wide, 12' Length, Aluminum

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    AH4-6-12-L09-144H
  • Rexel Part Number:

    602921
  • UPC:

Ladder Type Cable Tray, Straight, 6" High, 12" Wide, 12' Length, Aluminum

$ 532.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # AH4-6-12-L09-144H

Rexel Part # 602921

UPC

UNSPSC 39131705

Color Metallic

Length 12 ft

Material Aluminum

Product Height 6 in

Product Width 12 in

Type Cable Tray

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch