Quick Mount PV QMHS-6 12 Hanger Bolt Set, Stainless Steel, 5/16 x 6"

  • Mfr/Brand Name:

    Quick Mount PV
  • Mfr Number:

    QMHS-6 12
  • Rexel Part Number:

    523495
  • UPC:

Hanger Bolt Set, Stainless Steel, 5/16 x 6 inch, Includes: Nuts and Washers

$ 3.69 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Quick Mount PV

Mfr Part # QMHS-6 12

Rexel Part # 523495

UPC

UNSPSC 31160000

Diameter 5/16 in

Length 6 in

Material Stainless Steel

Type Hanger Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch