Quick Mount PV QMHS812 Hanger Bolt Set, Stainless Steel, 5/16 x 8"

  • Mfr/Brand Name:

    Quick Mount PV
  • Mfr Number:

    QMHS812
  • Rexel Part Number:

    648320
  • UPC:

Hanger Bolt Set, Stainless Steel, 5/16 x 8 inch, Includes: Nuts and Washers

$ 94.70 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Quick Mount PV

Mfr Part # QMHS812

Rexel Part # 648320

UPC

UNSPSC 31162800

Diameter 5/16 in

Length 8 in

Material Stainless Steel

Type Hanger Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch