3M RCA19B4 Dimmable LED Lamp, A19, 8W, 120V

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    RCA19B4
  • Rexel Part Number:

    629291
  • UPC:

    051141357553

Dimmable LED Lamp, 8W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 83, Color Temperature: 4000K, Rated Average Life: 25,000 Hrs. 60W Equivalent.

$ 24.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # RCA19B4

Rexel Part # 629291

UPC 051141357553

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 83

Color Temperature 4000 (Cool White)

Lumens 800

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 8

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch