Cree Lighting A19-75W-27K-MC 13.5W LED A19

  • Mfr/Brand Name:

    Cree Lighting
  • Mfr Number:

  • Rexel Part Number:

  • UPC:


Dimmable LED Lamp, 13.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. 75W Equivalent.

$ 24.97 / EA

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cree Lighting

Mfr Part # A19-75W-27K-MC

Rexel Part # 727816

UPC 810048026494

UNSPSC 39111704

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 450

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 13.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch