Osram Sylvania LED12A19/DIM/O/827 LED Lamp, Dimmable, A19, 12W, 120V, Frosted

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED12A19/DIM/O/827
  • Rexel Part Number:

    369192
  • UPC:

    04613578907

LED Lamp, Dimmable, 12 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 820, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Case Qty: 6 *Sylvania Part # 78907*

$ 20.95 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED12A19/DIM/O/827

Rexel Part # 369192

UPC 04613578907

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm)

Lumens 820

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch