Osram Sylvania LED13A19/DIM/O/850/G3/RP LED Lamp, Dimmable, A19, 13W, 120V, Frosted

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED13A19/DIM/O/850/G3/RP
  • Rexel Part Number:

    860217
  • UPC:

    046135791895

LED Lamp, Dimmable, Omni-Directional, 13 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1250, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 79189*

$ 23.00 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED13A19/DIM/O/850/G3/RP

Rexel Part # 860217

UPC 046135791895

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 5000 (Bright White)

Lumens 1250

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch