SYLVANIA LED14A19/DIM/O/827 LED Lamp, Dimmable, A19, 14W, 120V, Frosted

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    LED14A19/DIM/O/827
  • Rexel Part Number:

    378322
  • UPC:

    04613578911

LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Case Qty: 6 *Sylvania Part # 78911*

$ 31.25 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # LED14A19/DIM/O/827

Rexel Part # 378322

UPC 04613578911

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 1100

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 14

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch