SYLVANIA LED6A19F82710YVRP LED Lamp, A19, 6W, 120V, Frosted

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    LED6A19F82710YVRP
  • Rexel Part Number:

    908139
  • UPC:

    046135740763

LED Lamp, 6 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Rated Hours: 11000, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 74076*

$ 2.98 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # LED6A19F82710YVRP

Rexel Part # 908139

UPC 046135740763

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 450

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 6

View similar products in this category:

Osram Sylvania LED6A19F82710YVRP LED Lamp, A19, 6W, 120V, Frosted is rated 5.0 out of 5 by 3.
Rated 5 out of 5 by from Great Value Great price, super fast delivery ! Only problem, the computer would not allow the sale price to come up. Had to call the local branch for price adjustment. Super bright bulbs!
Date published: 2016-04-20
Rated 5 out of 5 by from Super fast delivery Great product, easy to use. So much brighter than the previous incandescent bulbs..
Date published: 2016-05-15
Rated 5 out of 5 by from
Date published: 2016-12-06
  • y_2017, m_4, d_23, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_2
  • loc_en_US, sid_908139, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Is there any way of connecting this replacement LED bulb to an existing fixture with non-shunting connectors with the ballast removed on 120 volts? If so, what is the required wiring configuration?

Asked by: Hutch
  • y_2017, m_4, d_24, h_1CST
  • bvseo_bulk, prod_bvqa, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_908139, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch