Osram Sylvania LED8.5A19F82710YVRP LED Lamp, A19, 8.5W, 120V, Frosted

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED8.5A19F82710YVRP
  • Rexel Part Number:

    920369
  • UPC:

    046135738852

LED Lamp, 8.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Rated Hours: 11000, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 73885*

$ 3.59 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED8.5A19F82710YVRP

Rexel Part # 920369

UPC 046135738852

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 800

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 8.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch