Osram Sylvania LED9A19DIMO850G5RP LED Lamp, Dimmable, A19, 9W, 120V, Frosted

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED9A19DIMO850G5RP
  • Rexel Part Number:

    885610
  • UPC:

    046135792496

LED Lamp, Dimmable, 9 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 79249*

$ 11.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED9A19DIMO850G5RP

Rexel Part # 885610

UPC 046135792496

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 5000 (Bright White)

Lumens 450

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 6

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch