Osram Sylvania LED9A19F827G4 LED Lamp, A19, 9W, 120V, Frosted

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED9A19F827G4
  • Rexel Part Number:

    904866
  • UPC:

    046135738159

LED Lamp, 9 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 81, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Case Qty: 6 *Sylvania Part # 73815*

$ 9.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED9A19F827G4

Rexel Part # 904866

UPC 046135738159

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 81

Color Temperature 2700 (Warm White)

Lumens 800

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 9

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch