Osram Sylvania OSRAM-LED-STAR-CLASSIC-A40-FROSTED LED Lamp, A19, 6W, 220-240V, Frosted

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    OSRAM-LED-STAR-CLASSIC-A40-FROSTED
  • Rexel Part Number:

    794882
  • UPC:

LED Lamp, 6 Watt, 220-240 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E27), Lumens: 470, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Case Qty: 6 *Sylvania Part # 4052899147904*

$ 15.51 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # OSRAM-LED-STAR-CLASSIC-A40-FROSTED

Rexel Part # 794882

UPC

UNSPSC 39101628

Base Medium Screw (E27)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm)

Family / Style LED STAR CLASSIC A

Lumens 470

Shape A19 (Arbitrary)

Type Lamp

Volts AC 220/240

Wattage 6

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch