Philips Lighting 17A21/END/2700-1100 DIM 17W A21 Dimmable LED Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    17A21/END/2700-1100 DIM
  • Rexel Part Number:

    442148
  • UPC:

    046677418595

Dimmable LED Lamp, 17W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. *Philips Part # 41859-0* 100W Equivalent.

$ 82.98 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 17A21/END/2700-1100 DIM

Rexel Part # 442148

UPC 046677418595

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 1100

Shape A21 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch