Philips Lighting 7A19END2700325 7W A19 Dimmable LED Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    7A19END2700325
  • Rexel Part Number:

    228888
  • UPC:

    046677407957

Dimmable LED Lamp, 7W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 325, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. *Philips Part # 40795-6* 40W Equivalent.

$ 48.26 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 7A19END2700325

Rexel Part # 228888

UPC 046677407957

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 325

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 7

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch