Philips Lighting 8A19/SLIM/2700-DIM 120V Dimmable LED Lamp, A19, 8W, 120V

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    8A19/SLIM/2700-DIM 120V
  • Rexel Part Number:

    756846
  • UPC:

    046677433673

Dimmable LED Lamp, 8W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs, *Philips #43367-2* 40W Equivalent.

$ 12.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 8A19/SLIM/2700-DIM 120V

Rexel Part # 756846

UPC 046677433673

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 450

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 8

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch