Philips Lighting 9.5A19/2200-2700 DIM 9.5W A19 Dimmable LED Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    9.5A19/2200-2700 DIM
  • Rexel Part Number:

    768476
  • UPC:

    046677453329

Dimmable LED Lamp, 9.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700-2200K. Energy Star Rated. Rated Average Life: 25,000 Hrs. *Philips Part # 45332-4* 60W Equivalent. This lamp is ENERGY STAR® Certified.

$ 35.43 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 9.5A19/2200-2700 DIM

Rexel Part # 768476

UPC 046677453329

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 800

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 9.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch