Philips Lighting 9A19/5000 DIM 9W A19 Dimmable LED Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    9A19/5000 DIM
  • Rexel Part Number:

    756971
  • UPC:

    046677454043

Dimmable LED Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 5000K. Rated Average Life: 25,000 Hrs. *Philips Part # 454041* 60W Equivalent. This lamp is ENERGY STAR® Certified.

$ 20.96 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 9A19/5000 DIM

Rexel Part # 756971

UPC 046677454043

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 5000 (Bright White)

Lumens 800

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 9

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch