TCP LED10A19D27K 10 W LED A19

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED10A19D27K
  • Rexel Part Number:

    642814
  • UPC:

    762148257127

Dimmable LED Lamp, 10W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. 60W Equivalent.

$ 30.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED10A19D27K

Rexel Part # 642814

UPC 762148257127

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 800

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch