TCP LED10A19D41K LED Lamp, A19, 10W, 120V

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED10A19D41K
  • Rexel Part Number:

    632217
  • UPC:

    76214825724

LED Lamp, 6 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 850, CRI: 82, Color Temperature: 4100K

$ 6.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED10A19D41K

Rexel Part # 632217

UPC 76214825724

UNSPSC 39101600

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 850

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch