TCP LED10A19D50K Dimmable LED Lamp, A19, 10W, 120V, 5000K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED10A19D50K
  • Rexel Part Number:

    645926
  • UPC:

    762148257295

Dimmable LED Lamp, 10W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 5000K, Rated Average Life: 25,000 Hrs. 60W Equivalent.

$ 5.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED10A19D50K

Rexel Part # 645926

UPC 762148257295

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Lumens 800

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch