TCP LED10A19DOD27K Dimmable LED Lamp, Omni-Directional, A19, 10W, 120V

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED10A19DOD27K
  • Rexel Part Number:

    655058
  • UPC:

    762148252269

Dimmable LED Omni-Directional A-Lamp, 10W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. 60W Equivalent. Smooth Uniform Dimming

$ 18.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED10A19DOD27K

Rexel Part # 655058

UPC 762148252269

UNSPSC 39101600

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 800

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch