TCP LED18A21DOD27K 18W, A21, Dimmable LED

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED18A21DOD27K
  • Rexel Part Number:

    801933
  • UPC:

    762148269939

Dimmable LED Lamp, 18W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. 100W Equivalent. ENERGY STAR® Qualified.

$ 18.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED18A21DOD27K

Rexel Part # 801933

UPC 762148269939

UNSPSC 39101628

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1600

Shape A21 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 18

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch