TCP LED18A21DOD41K Dimmable LED Lamp, A21, 18W, 120V, 4100K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED18A21DOD41K
  • Rexel Part Number:

    781449
  • UPC:

    762148269953

Dimmable LED Lamp, 18W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1650, CRI: 82, Color Temperature: 4100K, Rated Average Life: 25,000 Hrs. 100W Equivalent. ENERGY STAR® Qualified.

$ 18.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED18A21DOD41K

Rexel Part # 781449

UPC 762148269953

UNSPSC 39101628

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 1650

Shape A21 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 18

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch