TCP LED18A21DOD50K Dimmable LED Lamp, A21, 18W, 120V, 5000K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED18A21DOD50K
  • Rexel Part Number:

    856249
  • UPC:

    762148269960

Dimmable LED Lamp, 18W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1675, CRI: 82, Color Temperature: 5000K, Rated Average Life: 25,000 Hrs. 100W Equivalent. ENERGY STAR® Qualified.

$ 18.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED18A21DOD50K

Rexel Part # 856249

UPC 762148269960

UNSPSC 39101628

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Lumens 1675

Shape A21 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 18

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch