SYLVANIA 15A15/CL-130V Incandescent Bulb, A15, 15W, 130V, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    15A15/CL-130V
  • Rexel Part Number:

    89887
  • UPC:

    04613510019

Incandescent Bulb, 15 Watt, 130 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 105, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Pack of 6, Standard Case Qty: 120 *Sylvania Part # 10119*

$ 1.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 15A15/CL-130V

Rexel Part # 89887

UPC 04613510019

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 105

Shape A15 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 15

Place your Will Call order by clicking the cart button next to the appropriate Branch