SYLVANIA 40A15/CL/APPL/2/12/BL-120V Incandescent Bulb, A15, 40W, 120V, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    40A15/CL/APPL/2/12/BL-120V
  • Rexel Part Number:

    189583
  • UPC:

    04613510066

Incandescent Bulb, 40 Watt, 120 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 430, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 10066*

$ 2.81 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 40A15/CL/APPL/2/12/BL-120V

Rexel Part # 189583

UPC 04613510066

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 430

Shape A15 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch