Osram Sylvania 60A15/CL/FAN/RP-120V Incandescent Bulb, A15, 60W, 120V, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    60A15/CL/FAN/RP-120V
  • Rexel Part Number:

    24395
  • UPC:

    04613511007

Incandescent Bulb, 60 Watt, 120 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 700, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 24 *Sylvania Part # 11007*

$ 2.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 60A15/CL/FAN/RP-120V

Rexel Part # 24395

UPC 04613511007

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 700

Shape A15 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch