Philips Lighting BC40A15/FAN/NTL 120 6/2 40 Watt Bulb A15 Blue Incandescent Lamp

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    BC40A15/FAN/NTL 120 6/2
  • Rexel Part Number:

    467012
  • UPC:

    046677135652

Incandescent Lamp, 40W, 120V, Bulb: A15, Base: Medium Screw (E26), Lumens: 340, Rated Average Life: 1500 Hour, Features: Fan Lamp, Daylight Blue *Philips Part # 13565-7*

$ 22.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # BC40A15/FAN/NTL 120 6/2

Rexel Part # 467012

UPC 046677135652

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Lumens 340

Shape A15 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch