Philips Lighting BC60A15/FAN/CL/LL 6/2 Incandescent Lamp, A15, 60W, 120V, Clear

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    BC60A15/FAN/CL/LL 6/2
  • Rexel Part Number:

    203895
  • UPC:

    046677169466

Incandescent Lamp, 60W, 120V, Bulb: A15, Base: Medium Screw (E26), Lumens: 630, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16946-6* Commonly use in Fan Applications.

$ 8.89 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # BC60A15/FAN/CL/LL 6/2

Rexel Part # 203895

UPC 046677169466

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 630

Shape A15 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch