Satco 15A15/F 15 Watt Bulb A15 Frost Incandescent

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    15A15/F
  • Rexel Part Number:

    213580
  • UPC:

    045923039492

Incandescent Lamp, 15W, 130V, Bulb: A15, Base: Medium Screw (E26), Lumens: 100, Color Temperature: 2700K, Rated Average Life: 2,500 Hrs. Color: Frost. *Satco Part # S3949*

$ 0.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # 15A15/F

Rexel Part # 213580

UPC 045923039492

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 100

Shape A15 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 15

Place your Will Call order by clicking the cart button next to the appropriate Branch