Satco 15A15 Incandescent Bulb, A15, 15W, 130V, Clear

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    15A15
  • Rexel Part Number:

    365927
  • UPC:

    045923039485

Incandescent Bulb, 15 Watt, 130 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 100, Color Temperature: 2700K, Lamp Finish: Clear *Satco Part # S3948*

$ 0.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # 15A15

Rexel Part # 365927

UPC 045923039485

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 100

Shape A15 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 15

Place your Will Call order by clicking the cart button next to the appropriate Branch