Satco 40A15/TF Incandescent Bulb, Shatter-Resistant, A15, 40W, 130V, Frosted

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    40A15/TF
  • Rexel Part Number:

    127216
  • UPC:

    045923048814

Incandescent Bulb, Shatter-Resistant, 40 Watt, 130 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 265, Color Temperature: 2700K, Lamp Finish: Frosted *Satco Part # S4881*

$ 3.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # 40A15/TF

Rexel Part # 127216

UPC 045923048814

UNSPSC 39101622

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Lumens 265

Shape A15 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch