Satco S4160 Incandescent Bulb, A15, 40W, 130V, Clear

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S4160
  • Rexel Part Number:

    338324
  • UPC:

    04592304160

Incandescent Bulb, 40 Watt, 130 Volt, Bulb: A15 (Arbitrary), Base: Candelabra Screw (E12), Lumens: 420, Color Temperature: 2700K, Lamp Finish: Clear *Satco Part # S4160*

$ 0.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S4160

Rexel Part # 338324

UPC 04592304160

UNSPSC 39111800

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 100

Lumens 420

Shape A15 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch